References
Festo:QSQ-8-6
Rubix:117A7828
Manufacturer :153210
EAN:4052568011208

Documents
Product details : FESTO 153210 MULTIPLE DISTRIBUTOR QSQ-8-6
Multiple Distributor QSQ-8-6 360° orientable, 4 outlets. Size=Standard, Nominal size=3,2 mm, Assembly Position=Any, Design structure=Push/pull principle, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x45x29 mm |
|---|---|
| Logistic Weight | 21,9 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsq |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- In stock: Next day delivery