References
Facom:985914
Rubix:395A5138
EAN:3148519859140

Product details : FACOM 985914 (F)6MM DIE FOR HYDRAULIC CRIMP PLIER
Hexagonal crimping dies
- For crimping pliers 985913.
- For tubular lugs and sleeves. Standard: NFC 20-130. Type 10mm².
- For crimping pliers 985913.
- For tubular lugs and sleeves. Standard: NFC 20-130. Type 10mm².
Strengths
•For Crimping Pliers 985913
For Tubular Terminals and Sleeves
For Tubular Terminals and Sleeves
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x35x10 mm |
| Package weight | 90 g |
| Type | crimping dies |
Show UNSPSC/ECL@SS
£ 84.32 excl. VAT
/ Each
£ 101.18 incl. VAT
- Delivery usually within ( 14 ) days
