KNIPEX 006110CY COLORCODE CLIPS YELLOW 10 PCS 21MM

ColorCode Clips yellow (10 pieces)

See technical information

References

Knipex:00 61 10 CY
Rubix:275A5570
EAN:4003773089650
brand logo

Technical specifications

Typeknipex 006110cy colorcode clips yellow 10 pcs 21mm

Product details : KNIPEX 006110CY COLORCODE CLIPS YELLOW 10 PCS 21MM


00 61 10 CY ColorCode Clips yellow (10 pieces)
ColorCode Clips for personal identification. For all tools with KNIPEXtend. Extends any pliers with comfort handles.
  • Class: 122 mm
  • Technical specifications


    Attributes
    Typeknipex 006110cy colorcode clips yellow 10 pcs 21mm
    £ 5.56 excl. VAT
    / Each
    £ 6.67 incl. VAT
    • Delivery usually within ( 14 ) days