References
Gedore:E-8000 A 5
Rubix:80029021
Manufacturer :5701840
EAN:4010886570180

Product details : GEDORE E8000 A5 CIRCLIP PLIER TIP SET (5701840)
Pair of spare tips, straight, d 3.5 mm Straight tips Black, tips and lock lever zinc-plated The toothed bracket stops the pliers legs from straddling beyond the permitted working area This ensures safe working even in hidden fitting positions Locking pin can be replaced Non-crush type release-lever with handle recesses, red dip-insulated Precision machined, oil hardened and annealed E-8000 A = pair of spare tips
Technical specifications
Attributes
| Type | e-8000 a 5 |
|---|---|
| Material | quenched and tempered steel |
Show UNSPSC/ECL@SS
£ 13.68 excl. VAT
/ Each
£ 16.42 incl. VAT
- Delivery usually within ( 22 ) days
