HELLYHAN 75506_481-XL HH LIFA MERINO PANT CAMO XL


HH LIFA MERINO PANT

References
helly hansen:75506_481-XL
rubix:366A9830
ean:7040056077321
brand logo
brand logo
Technical specifications
ColourOther
SizeXL
Main materialWool
See all Specifications

Product details : HELLYHAN 75506_481-XL HH LIFA MERINO PANT CAMO XL


Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping.
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort

Technical specifications


Attributes
ColourOther
SizeXL
Main materialWool
Material57% Merino, 43% Polypropylene
Show UNSPSC/ECL@SS
£ 58.01 excl. VAT
/ Each
£ 69.61 incl. VAT
  • Usually arrives within 14 working days