HELLYHAN 75506_481-M HH LIFA MERINO PANT CAMO M


HH LIFA MERINO PANT

References
helly hansen:75506_481-M
rubix:366A9828
ean:7040056077291
brand logo
brand logo
Technical specifications
Colourother
Sizem
Main materialwool
See all Specifications

Product details : HELLYHAN 75506_481-M HH LIFA MERINO PANT CAMO M


Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping.
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort

Technical specifications


Attributes
Colourother
Sizem
Main materialwool
Material57% merino, 43% polypropylene
Show UNSPSC/ECL@SS
£ 58.01 excl. VAT
/ Each
£ 69.61 incl. VAT
  • Usually arrives within 14 working days