MASCOT 50025 VIGO FUNCTIONAL UNDER TROUSERS BLACK M


Thermal under trousers Vigo Black

References
mascot:50025-871-09-M
rubix:378A8346
ean:5707209705648
Thermo underpants Vigo 50025-871-09 / M
brand logo
Technical specifications
ColourBlack
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 50025 VIGO FUNCTIONAL UNDER TROUSERS BLACK M


Combination of insulating wool and COOLMAX® moisture wicking fabric. Wool works with the body and ensures the wearer feels dry and warm all day long. COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Flat stitched seams, that are flater on the back compared with normal seams, for minimal skin irritation.

Technical specifications


Attributes
Logistic Weight410 g
ColourBlack
SizeM
Main materialPolyester
Material80% polyester (COOLMAX®)/20% wool
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
  • Usually arrives within 14 working days