HELLYHAN 75506_990-3XL HH LIFA MERINO PANT BLACK 3XL


HH LIFA MERINO PANT

References
helly hansen:75506-990-3XL
rubix:200A3911
ean:7040055684155
brand logo
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialWool
See all Specifications

Product details : HELLYHAN 75506_990-3XL HH LIFA MERINO PANT BLACK 3XL


Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping.
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort

Strengths

Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort

Technical specifications


Attributes
ColourBlack
Size3XL
Main materialWool
Material57% Merino, 43% Polypropylene
Show UNSPSC/ECL@SS
£ 58.12 excl. VAT
/ Each
£ 69.74 incl. VAT
  • In stock: Next day delivery