PORTWEST C465 HV 3IN1 CONTRAST BOMBER JACKET YELLOW/NAVY XS
Hi-Vis Contrast Bomber Jacket
See technical informationSee documentsReferences
Portwest:C465YNRXS
Rubix:2589279
EAN:5036108187638

Documents
Product details : PORTWEST C465 HV 3IN1 CONTRAST BOMBER JACKET YELLOW/NAVY XS
Versatile and comfortable protection against all weather conditions. The detachable fur lining and collar in combination with the zip-out sleeves, prove this is a superbly adaptable garment. Numerous zipped outer and interior pockets afford excellent personal security.
Strengths
•CE certified|•Taped seams to provide additional protection|•Reflective tape for increased visibility|•Jacket can be worn three ways for multi use|•Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer|•8 pockets for ample storage|•Phone pocket|•Two-way zip for quick and easy access|•Concealed detachable hood|•Knitted cuffs and hem
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xs |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester (shell, lining, sleeve) |
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
- Usually arrives within 14 working days