PORTWEST S466 HV CONTRAST WINTER TRAFFIC JACKET YELLOW/GREEN 2XL
Hi-Vis Contrast Traffic Jacket
See technical informationSee documentsReferences
Portwest:S466YGRXXL
Rubix:2590216
EAN:5036108137534

Documents
Product details : PORTWEST S466 HV CONTRAST WINTER TRAFFIC JACKET YELLOW/GREEN 2XL
Contrasting colours make this garment a highly popular choice. Designed to keep you warm and dry whilst giving the wearer increased visibility, this stylish jacket is suitable for all weather conditions. The garment is fully waterproof and features a drawstring hood, knitted storm cuffs and a two-way zip front with studded storm flap.
Strengths
•4 pockets for ample storage|•Pack away hood for added functionality|•Internal pocket for safe storage|•Bio motion tape pattern to improve recognition of human shape at distance|•Inner knitted cuff|•Certified to EN ISO 20471 after 50x washes|•Extremely water resistant fabric finish, water beads away from fabric surface|•Waterproof keeping the wearer dry and protected from the elements|•CE certified|•Two-way zip for quick and easy access
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester (shell, lining, filling) |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ Each
£ 32.62 incl. VAT
- Usually arrives within 14 working days