LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE 6XL


LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE

References
leo workwear:W02-O-LEO-6XL
rubix:80188526
ean:5056082312338
brand logo
brand logo
Technical specifications
Colourorange
Size6xl
Class EN204712
See all Specifications

Product details : LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE 6XL


The Rumsam is ideal cost saving solution when a zip fastening is required with an identification card holder. 100% Knitted Polyester with zip fastening and grey trim. Length 75-80cm Available in sizes S-6XL Yellow or Orange

Technical specifications


Attributes
Colourorange
Size6xl
Class EN204712
Main materialpolyester
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
  • Usually arrives within 14 working days