MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 4XL
Softshell jacket Blackpool Hi-vis geel/dark antraciet
See technical informationReferences
Mascot:15502-246-1718-4XL
Rubix:379A6890
EAN:5711074340682

Product details : MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 4XL
No seams on the top of the shoulders: prevents water from penetrating. Breathable, windproof and water-repellent. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Extended sleeve on the back of the hand is additional protection against cold and snow.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | black |
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 207.85 excl. VAT
/ Each
£ 249.42 incl. VAT
- Usually arrives within 14 working days
