References
Portwest:HV55YER
Rubix:2590064
EAN:5036108253715
Documents
Product details : PORTWEST HV55 HV STRAP YELLOW
Adjustable Hook & Loop fastening for flexible sizing. Belt & shoulder band width is 7.5cm, providing a robust fit. Easy to wear and easy to remove. 3cm wide reflective tape for increased visibility.
Strengths
•Durable polyester PVC coated fabric
Reflective tape for increased visibility
Waist and shoulder band width 75mm
Adjustable hook and loop fastening for flexible sizing
Reflective tape for increased visibility
Waist and shoulder band width 75mm
Adjustable hook and loop fastening for flexible sizing
Technical specifications
Attributes
| Type | hi-visible strap |
|---|
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- In stock: Next day delivery
