References
Dormer:P84212.7X6.0
Rubix:2579005
EAN:7320760688601




Technical specifications
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : DORMER P84212.7X6.0 BURR 12.70 MM X 6.00 MM 6814219
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 32 mm |
| Total length | 77 mm |
| Cutting material | carbide |
| Capacity length | 32 mm |
| Cutting angle | 14 ° |
Show UNSPSC/ECL@SS
£ 47.58 excl. VAT
/ Each
£ 57.10 incl. VAT
- Usually arrives within 14 working days