Precision / Spindle bearing NTN 7912UADG/GNP42, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
High-precision angular contact ball bearing, polyamide cage centered on balls
See technical informationReferences
NTN:7912UADG/GNP42
Rubix:394A5471



Product details : NTN 7912UADG/GNP42 PRECISION BALL BEARINGS
The high-precision bearing performs well in high-speed applications, with increased efficiency in terms of stiffness, capacity and precision. The ULTAGE label of this family guarantees you an excellent bearing. This range perfectly meets the expectations of demanding markets such as machine tools.
The high-precision bearing is divided into 3 categories: high-precision angular contact ball bearings, the high-precision cylindrical roller bearing and high-precision thrust ball bearings.
The high-precision bearing is divided into 3 categories: high-precision angular contact ball bearings, the high-precision cylindrical roller bearing and high-precision thrust ball bearings.
Strengths
High-precision bearings: standard, sealed, for high and very high speed applications.
Version Ultage
Version Ultage
Applications
Machine tools
Production equipment
Medical equipment
Transport equipment
Fabrication equipment
Production equipment
Medical equipment
Transport equipment
Fabrication equipment
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | open |
| Series | 79 series |
| Material | bearing steel (suj2 / 100cr6 / aisi 52100) |
| Cage | polyamide |
| Weight | 0.19 kg |
| Precision | p42 |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 21400 N |
Show UNSPSC/ECL@SS
£ 140.00 excl. VAT
/ Each
£ 168.00 incl. VAT
- Usually arrives within 14 working days
