Precision / Spindle bearing NTN 7916UCG/GNP42U3G, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm

NTN - Precision ball bearings - 7900UADG/GLP42U3G

See technical informationSee documents
References
NTN:7916UCG/GNP42U3G
Rubix:394A5480
EAN:4547359873566
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter110 mm
Width16 mm
See all Specifications
Documents

Product details : NTN 7916UCG/GNP42 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x110x16 mm
Logistic Weight377 g
Inner diameter80 mm
Outer diameter110 mm
Width16 mm
Sealingopen
Seriesmto7900
Materialsteel
Cagepolyamide
Basic static load, radial - C0r33000 N
Basic dynamic load, radial - Cr30500 N
Show UNSPSC/ECL@SS
£ 225.97 excl. VAT
/ Each
£ 271.16 incl. VAT
  • Usually arrives within 14 working days