ENERPAC H7206 HYDRAULIC HOSE 6FT


High-pressure hydraulic hoses (H700 series)

References
enerpac:H7206
rubix:80383279
ean:0662005202942
brand logo
brand logo
Technical specifications
Length1.8 m

Product details : ENERPAC H7206 HYDRAULIC HOSE 6FT


Enerpac high-pressure hydraulic flexibles with corrugated rubber voltage reducer for a longer lifespan on all models. For demanding applications, security factor 4:1. Maximum working pressure :700 bar. Reinforced with four steel tablecloths, including two layers of high-strength steel braided wires. Polyurethane wrap, for maximum abrasion resistance. Low-pressure volumetric expansion, thus better system performance. On all rubber-set protection models, reduces fatigue and increases lifespan.

Strengths

Safety. Quality. Maximum abrasion resistance. Low-pressure volumetric expansion, thus better system performance.

Applications

For demanding applications.

Technical specifications


Attributes
Length1.8 m
Show UNSPSC/ECL@SS
£ 147.02 excl. VAT
/ Each
£ 176.42 incl. VAT
  • Usually arrives within 14 working days