MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU42 UK8
High safety shoe Trivor Black
See technical informationReferences
Mascot:F0114-937-09-1142
Rubix:227A4327
EAN:5711074446735

Product details : MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU42 UK8
Metal-free. Water-repellent. Lace-up closure. TPU toe protection. Suitable for kneeling work. Composite safety toe. Textile anti-perforation sole. The multifunctional shank provides stabilization and has a built-in impact cushion. Non-marking sole. Outsole made of PU/PU. The sole is heat-resistant up to 140° C. Tread depth 2.5 mm. Ladder grip. The shock-absorbing insoles are removable, wear-resistant and ergonomic. Moisture is absorbed and effectively transported away. Heel cap. ESD approved according to DIN EN 61340-4-3: 2002 + DIN EN 61340-5-1: 2008.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | yes |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
