Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 007.250 UNIVERSAL HSS COATED DRI 9006510072500
GUHRING 00651 007.250 UNIVERSAL HSS COATED DRI 9006510072500
High Speed Drill Bit
References
gühring:
9006510072500
rubix:
343A9302
ean:
4031093200509
Technical specifications
Drilling diameter
7.25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 007.250 UNIVERSAL HSS COATED DRI 9006510072500
Technical specifications
Attributes
Drilling diameter
7.25
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
7.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.52
excl. VAT
/
Each
£
31.82
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
GUHRING 00206 008.000 HSS/HSCO COATED DRILLS 9002060080000
GUHRING 00245 063.000 STANDARD HSS DRILLS 9002450630000
TITEX A1154TFT-3.5 DRILLS TYP VA INOX 5200096
DORMER A125 HSS EXTRA LONG DRILL 11/32 X 250MM
GUHRING 00223 006.700 TWIST DRILL HSS 6.700MM TYPE N STEAM TEMPERED
TITEX A1622-9.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062642
GUHRING 09651 007.400 TWIST DRILL HSS 7.400 MM DIN 338 TYPE N TIN
TITEX A1148-19.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057157
GUHRING 00605 008.800 TWIST DRILL HSCO 8.800MM DIN 338 TYPE TI BRIGHT
ROEBUCK PZ06.5X100 MASONRY DRILL 6.5 X 100MM
GUHRING 00305 008.200 TWIST DRILLS
GUHRING 00245 017.800 STANDARD HSS DRILLS 9002450178000
GUHRING 00329 012.000 TWIST DRILL HSCO 12MM TYPE GV 120
TITEX A1244-8 JOBBER DRILLS HSS/HSS-E 5060427
GUHRING 00657 003.300 TWIST DRILL HSCO 3.300 MM DIN 338 TYPE TI TIN