Wood Drills
Filter Options
CATEGORIES
wood drill (102)
wood drill set (6)
Brand
bahco
(69)
bosch
(5)
dewalt
(17)
irwin
(11)
unbranded
(6)
35 Product(s) with 108 variant(s):
IRWIN 6X BLUE GROOVE AUGER 18MM X 4 INCH
- irwin:1921992
- rubix:2535891
- ean:5706919219926
- In stock: Next day delivery
- Total length:100 mm
- Drilling diameter:18 mm
- Body material:steel
£ 8.21 excl. VAT
/ Each
BAHCO 9629-24 FLAT BIT DRILL 24MM
- bahco:9629-24
- rubix:201A3137
- ean:7314150388547
- Delivery usually within ( 14 ) days
- Total length:152 mm
- Drilling diameter:24 mm
- Body material:hcs
£ 3.25 excl. VAT
/ Each
BAHCO 9629-SET-8 FLAT BIT DRILL SET 8PCS 12-32
- bahco:9629-SET-8
- rubix:401A6532
- ean:7314150441648
- Delivery usually within ( 14 ) days
- Number of elements:8
- Range:12-32 mm
£ 25.08 excl. VAT
/ Each
DEWALT DT4771-QZ WOOD BIT 25MM X 152MM
- dewalt:DT4771-QZ
- rubix:2003799
- ean:5035048073049
- Delivery usually within ( 7 ) days
- Total length:152 mm
- Drilling diameter:25 mm
- Body material:steel
£ 3.95 excl. VAT
/ Each
DEWALT DT4535-QZ BRAD POINT WOOD DRILLS DT4535 5 PIECE SET
- dewalt:DT4535-QZ
- rubix:2006268
- ean:5011402385713
- Delivery usually within ( 7 ) days
- Number of elements:5
- Range:04/10/2025 mm
£ 7.41 excl. VAT
/ Each
BAHCO 9646-3 TWIST DRILL FOR WOOD
- bahco:9646-3
- rubix:401A6533
- ean:7314150388189
- Delivery usually within ( 14 ) days
- Total length:61 mm
- Drilling diameter:3 mm
- Body material:steel
£ 1.04 excl. VAT
/ Each
BAHCO 9646-7 TWIST DRILL FOR WOOD
- bahco:9646-7
- rubix:401A7469
- manufacturer :9646-7
- ean:7314150388233
- Delivery usually within ( 14 ) days
- Total length:109 mm
- Drilling diameter:7 mm
- Body material:steel
£ 1.58 excl. VAT
/ Each
DEWALT DT4763-QZ FLATWOOD 12 X 152MM
- dewalt:DT4763-QZ
- rubix:2006289
- ean:5035048072967
- Delivery usually within ( 7 ) days
- Total length:152 mm
- Drilling diameter:12 mm
- Body material:steel
£ 3.18 excl. VAT
/ Each
BAHCO 9629-28 FLAT BIT DRILL 28 MM
- bahco:9629-28
- rubix:401A8178
- ean:7314150388578
- Delivery usually within ( 14 ) days
- Total length:152 mm
- Drilling diameter:28 mm
- Body material:steel
£ 4.05 excl. VAT
/ Each
BAHCO 9631-14-400 LONG FLAT BIT DRILL 14 MM
- bahco:9631-14-400
- rubix:401A8497
- manufacturer :9631-14-400
- ean:7314150388707
- Delivery usually within ( 14 ) days
- Total length:400 mm
- Drilling diameter:14 mm
- Body material:hcs
£ 7.10 excl. VAT
/ Each
BAHCO 9646-SET-5 TWIST DRILL FOR WOOD 5P SET
- bahco:9646-SET-5
- rubix:401A6534
- ean:7314150441686
- Delivery usually within ( 14 ) days
- Number of elements:5
- Range:4-10 mm
£ 8.67 excl. VAT
/ Each
BAHCO 9626-6 AUGER DRILL BIT 6 MM
- bahco:9626-6
- rubix:401A6530
- manufacturer :9626-6
- ean:7314150388806
- Delivery usually within ( 14 ) days
- Total length:230 mm
- Drilling diameter:6 mm
- Body material:steel
£ 10.83 excl. VAT
/ Each
BAHCO 9646-SET-8 TWIST DRILL FOR WOOD 8P SET
- bahco:9646-SET-8
- rubix:401A6535
- ean:7314150441693
- Delivery usually within ( 14 ) days
- Number of elements:8
- Range:3 - 10 mm
£ 11.23 excl. VAT
/ Each
BAHCO 9627-6-460 LONG AUGER DRILL BIT6 MM
- bahco:9627-6-460
- rubix:401A8382
- manufacturer :9627-6-460
- ean:7314150388998
- Delivery usually within ( 14 ) days
- Total length:460 mm
- Drilling diameter:6 mm
- Body material:steel
£ 13.06 excl. VAT
/ Each
IRWIN 6X BLUE GROOVE AUGER 32MM X 4 INCH
- irwin:1921997
- rubix:2535896
- ean:5706919219971
- Usually arrives within 14 working days
- Total length:100 mm
- Drilling diameter:32 mm
- Body material:steel
£ 13.49 excl. VAT
/ Each
DEWALT DT4576-QZ SELF FEED WOOD BIT 28MM
- dewalt:DT4576-QZ
- rubix:2006270
- ean:5035048072011
- Delivery usually within ( 7 ) days
- Total length:3048 mm
- Drilling diameter:28 mm
- Body material:steel
£ 14.06 excl. VAT
/ Each
BOSCH 2607010527 DRILL SET ROBUSTLINE BRAD POINT PCS
- bosch:2607010527
- rubix:224A1510
- ean:3165140446112
- Usually arrives within 14 working days
- Number of elements:5
- Range:4 to 10
£ 14.09 excl. VAT
/ Each
BOSCH 2608596345 HSS DRILL BIT 600MM LONG 8MM SHANK
- bosch:2608596345
- rubix:208A0842
- ean:3165140059510
- Usually arrives within 14 working days
- Total length:600 mm
- Drilling diameter:14 mm
- Body material:hss
£ 18.27 excl. VAT
/ Each
ROEBUCK D5090 FLAT BIT 32MM 1 1/4 INCH
- unbranded:D5090
- rubix:016553
- In stock: Next day delivery
- Drilling diameter:32 mm
- Body material:hss
£ 6.23 excl. VAT
/ Each
ROEBUCK D5087 FLAT BIT 22MM 7/8 INCH
- unbranded:D5087
- rubix:016550
- In stock: Next day delivery
- Drilling diameter:22 mm
- Body material:hss
£ 4.33 excl. VAT
/ Each
ROEBUCK D5088 FLAT BIT 25MM 1 INCH
- unbranded:D5088
- rubix:016551
- In stock: Next day delivery
- Drilling diameter:25 mm
- Body material:hss
£ 4.37 excl. VAT
/ Each
ROEBUCK D5085 FLAT BIT 16MM 5/8 INCH
- unbranded:D5085
- rubix:016546
- In stock: Next day delivery
- Drilling diameter:16 mm
- Body material:hss
£ 4.11 excl. VAT
/ Each
ROEBUCK D5086 FLAT BIT 19MM 3/4 INCH
- unbranded:D5086
- rubix:016548
- Usually arrives within 14 working days
- Drilling diameter:19 mm
- Body material:hss
£ 4.29 excl. VAT
/ Each
IRWIN BLUE GROOVE FLAT BIT WALLET 6 PIECE SET
- irwin:10502826
- rubix:1322272
- Usually arrives within 14 working days
- Range:10 to 25
£ 39.96 excl. VAT
/ Each
24 items of 35





















