Fluid-drilling
Filter Options
CATEGORIES
fluid drill bit (9)
Brand
gühring
(1)
walter prototyp
(8)
9 Product(s) with 9 variant(s):
WALTER D7061100-M8 THREAD FORMERS HSS-E TIX SELECTION 5201795
- walter prototyp:D7061100-M8
- rubix:275A7124
- manufacturer :5201795
- ean:4042446156657
- Usually arrives within 14 working days
- Total length:90 mm
- Tail diameter:8 mm
- Machining material:steel (iso p)
£ 41.22 excl. VAT
/ Each
WALTER D7061100-M10 THREAD FORMERS HSS-E TIX SELECTION 5201794
- walter prototyp:D7061100-M10
- rubix:275A6923
- manufacturer :5201794
- ean:4042446156671
- Usually arrives within 14 working days
- Total length:100 mm
- Tail diameter:10 mm
- Machining material:steel (for long-chipping materials)
£ 52.65 excl. VAT
/ Each
WALTER E2061604-M4 THREAD FORMERS HSS-E 5081709
- walter prototyp:E2061604-M4
- rubix:276A3219
- manufacturer :5081709
- ean:4042446112165
- Usually arrives within 14 working days
- Total length:63 mm
- Tail diameter:4.5 mm
- Machining material:steel;non-ferrous metal;special alloy
£ 54.93 excl. VAT
/ Each
WALTER E2061604-M5 THREAD FORMERS HSS-E 5081710
- walter prototyp:E2061604-M5
- rubix:276A3220
- manufacturer :5081710
- ean:4042446112172
- Usually arrives within 14 working days
- Total length:70 mm
- Tail diameter:6 mm
- Machining material:steel;non-ferrous metal;special alloy
£ 59.14 excl. VAT
/ Each
WALTER E2061604-M3 THREAD FORMERS HSS-E 5081708
- walter prototyp:E2061604-M3
- rubix:291A1037
- manufacturer :5081708
- ean:4042446112158
- Usually arrives within 14 working days
- Total length:56 mm
- Tail diameter:3.5 mm
- Machining material:steel;non-ferrous metal;special alloy
£ 59.14 excl. VAT
/ Each
WALTER E2061604-M2.5 THREAD FORMERS HSS-E 5081707
- walter prototyp:E2061604-M2.5
- rubix:276A2713
- manufacturer :5081707
- ean:4042446112141
- Usually arrives within 14 working days
- Total length:50 mm
- Tail diameter:2.8 mm
- Machining material:steel;non-ferrous metal;special alloy
£ 65.43 excl. VAT
/ Each
WALTER E2061604-M6 THREAD FORMERS HSS-E 5081711
- walter prototyp:E2061604-M6
- rubix:276A3221
- manufacturer :5081711
- ean:4042446112189
- Usually arrives within 14 working days
- Total length:80 mm
- Tail diameter:6 mm
- Machining material:steel;non-ferrous metal;special alloy
£ 67.59 excl. VAT
/ Each
WALTER E2061604-M10 THREAD FORMERS HSS-E 5081713
- walter prototyp:E2061604-M10
- rubix:276A2935
- manufacturer :5081713
- ean:4042446112202
- Usually arrives within 14 working days
- Total length:100 mm
- Tail diameter:10 mm
- Machining material:steel;non-ferrous metal;special alloy
£ 101.40 excl. VAT
/ Each
GUHRING 01272 010.005 MACHINE TAPS 9012720100050
- gühring:1272 10.005
- rubix:337A3590
- manufacturer :9012720100050
- ean:4031093702720
- Usually arrives within 14 working days
£ 153.56 excl. VAT
/ Each



