Filter Options
CATEGORIES
  • chopping miller (519)
  • accessory for chopping miller (10)
  • set of chopping millers (1)
  • Brand
  • ata karnasch
    (457)
  • disston
    (2)
  • dormer
    (4)
  • roebuck
    (64)
  • sandvik coromant
    (3)
  • 32 Product(s) with 530 variant(s):

    Relevance
    brand logobrand logo

    ROEBUCK 866709 HSS PILOT DRILL LENGTH 30

    • roebuck:866709
    • rubix:216A5788
    • ean:3660338207945
    • Usually arrives within 14 working days
    • Type:pilot drill for a core cutter
    £ 7.39 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK 866757 HSS PILOT DRILL LENGTH 55

    • roebuck:866757
    • rubix:216A5789
    • ean:3660338208409
    • Usually arrives within 14 working days
    • Type:pilot drill for a core cutter
    £ 8.13 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK 866707 WELDON SHANK HSS ANNULAR CUTTER 50 X 30 MM

    • roebuck:866707
    • rubix:216A5742
    • ean:3660338207938
    • Usually arrives within 14 working days
    • Body material:hss
    • Diameter:50 mm
    • Cutting depth:30 mm
    £ 69.73 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK 866745 WELDON SHANK HSS ANNULAR CUTTER 40 X 55 MM

    • roebuck:866745
    • rubix:216A5777
    • ean:3660338208294
    • Usually arrives within 14 working days
    • Body material:hss
    • Diameter:40 mm
    • Cutting depth:55 mm
    £ 58.42 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:karnasch 201151 ejector pin 7 98x90 mm pack of 2 pieces
    £ 10.58 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:karnasch 201221 ejector pin 6 34 x 77 mm pack of 2 pieces
    £ 6.30 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:karnasch 201226 ejector pin 6 34 x 103 mm pack of 2 pieces
    £ 6.66 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:karnasch 201149 ejector pin 6 34x90 mm pack of 2 pieces
    £ 9.83 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:karnasch 201271 ejector pin 6 34 x 102 mm pack of 2 pieces
    £ 10.13 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:karnasch 201272 ejector pin 7 98 x 118 mm pack of 2 pieces
    £ 17.33 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:karnasch 201273 ejector pin 7 98 x 105 mm pack of unit 2 pieces
    £ 18.22 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:karnasch 703004 hssx-v2 end mill set 6 8 10 12 16 & 20mm z3
    £ 152.39 excl. VAT
    / Each
    brand logobrand logo

    DORMER HSCO CUTTER 63.0 D40263.0

    • dormer:D40263.0
    • rubix:1074563
    • ean:7320760077375
    • Usually arrives within 14 working days
    • Body material:hss-e
    • Diameter:63 mm
    • Cutting depth:40 mm
    £ 442.80 excl. VAT
    / Each
    brand logobrand logo

    DOR HSCO TICN CUTTER 63.0

    • dormer:D42063.0
    • rubix:1074585
    • ean:7320760077719
    • Usually arrives within 14 working days
    • Body material:hss-e
    • Diameter:63 mm
    • Cutting depth:40 mm
    £ 539.92 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK RA215-A102R38-25M MILLING TOOL AUTO MODULMILL SCRAPER 5740224

    • sandvik coromant:RA215-A102R38-25M
    • rubix:317A6993
    • manufacturer :5740224
    • Usually arrives within 14 working days
    • Body material:carbide
    • Diameter:101.6 mm
    • Cutting depth:21.6 mm
    £ 1,095.19 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Body material:hss
    • Diameter:19 mm
    • Cutting depth:25 mm
    £ 18.76 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Body material:carbide
    • Diameter:19 mm
    • Cutting depth:40 mm
    £ 38.25 excl. VAT
    / Each
    brand logobrand logo

    DORMER HSCO CUTTER 40.0 D40040.0

    • dormer:D40040.0
    • rubix:1074550
    • ean:7320760077245
    • Usually arrives within 14 working days
    • Body material:hss-e
    • Diameter:40 mm
    • Cutting depth:32 mm
    £ 219.38 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Body material:steel
    • Composition:steel
    • Number of elements:2
    £ 29.34 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK RA215-A076C6-25M MILLING TOOL AUTO MODULMILL SCRAPER 5740222

    • sandvik coromant:RA215-A076C6-25M
    • rubix:317A7472
    • manufacturer :5740222
    • Usually arrives within 14 working days
    • Body material:steel
    • Diameter:76.2 mm
    • Cutting depth:21.6 mm
    £ 1,021.20 excl. VAT
    / Each
    brand logobrand logo

    R215A085C825M-SVIK PLUNGE CUTTER

    • sandvik coromant:R215-A085C8-25M
    • rubix:1046819
    • manufacturer :5742807
    • Usually arrives within 14 working days
    • Body material:steel
    • Diameter:85 mm
    • Cutting depth:21.6 mm
    £ 1,203.74 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    £ 39.34 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    £ 29.83 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    £ 15.62 excl. VAT
    / Each
    24 items of 32