Filter Options
CATEGORIES
  • trepanning miller (16)
  • accessory for trepanning miller (10)
  • Brand
  • bahco
    (10)
  • draper
    (1)
  • facom
    (2)
  • irwin
    (1)
  • roebuck
    (1)
  • sandvik coromant
    (10)
  • starrett
    (1)
  • 20 Product(s) with 26 variant(s):

    Relevance
    brand logobrand logo

    ROEBUCK 866803 TILE DRILL BIT DIAMETER 8 MM

    • roebuck:866803
    • rubix:216A5694
    • ean:3660338208782
    • Usually arrives within 14 working days
    • Diameter:8 mm
    • Body material:diamond
    £ 29.43 excl. VAT
    / Each
    brand logobrand logo

    BAHCO 3834-ARBR-11152 ARBOR 32-210MM IP

    • bahco:3834-ARBR-11152
    • rubix:116A4519
    • ean:7311518015596
    • Delivery usually within ( 14 ) days
    • Type:hole saw arbor
    £ 21.23 excl. VAT
    / Each
    brand logobrand logo

    BAHCO 3834-ES EJECTOR SPRING

    • bahco:3834-ES
    • rubix:401A6681
    • ean:7311518454418
    • Delivery usually within ( 14 ) days
    • Type:ejector spring
    £ 1.92 excl. VAT
    / Each
    brand logobrand logo

    BAHCO 3834-ADP ACCESSORIES SANDFLEX HOLESAWS

    • bahco:3834-ADP
    • rubix:401A6675
    • ean:7311518454425
    • Delivery usually within ( 14 ) days
    • Type:arbor adaptor
    £ 5.77 excl. VAT
    / Each
    brand logobrand logo

    BAHCO 3834-ARBR-SD30 ARBOR SDS 14-30MM IP

    • bahco:3834-ARBR-SD30
    • rubix:401A6677
    • ean:7311518203818
    • Delivery usually within ( 14 ) days
    • Type:holder centre drill 14-30 mm.
    £ 12.25 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-0600-25-01 CORODRILL 880 5748190

    • sandvik coromant:R416.7-0600-25-01
    • rubix:317A5972
    • manufacturer :5748190
    • Usually arrives within 14 working days
    • Diameter:60 mm
    • Body material:carbide
    £ 1,350.49 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-0700-25-01 5747300

    • sandvik coromant:R416.7-0700-25-01
    • rubix:286A7476
    • manufacturer :5747300
    • Usually arrives within 14 working days
    • Diameter:70 mm
    • Body material:carbide
    £ 1,350.49 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-0800-25-01 5747340

    • sandvik coromant:R416.7-0800-25-01
    • rubix:286A7475
    • manufacturer :5747340
    • Usually arrives within 14 working days
    • Diameter:80 mm
    • Body material:carbide
    £ 1,350.49 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-0950-25-01 CORODRILL 880 5747347

    • sandvik coromant:R416.7-0950-25-01
    • rubix:317A5633
    • manufacturer :5747347
    • Usually arrives within 14 working days
    • Diameter:95 mm
    • Body material:carbide
    £ 1,489.86 excl. VAT
    / Each
    brand logobrand logo

    IRWIN BLUE GROOVE FLAT BIT 35 X 152MM 10502821

    • irwin:10502821
    • rubix:1322269
    • ean:5706915928211
    • Usually arrives within 14 working days
    • Diameter:4 mm
    £ 9.58 excl. VAT
    / Each
    brand logobrand logo

    FACOM 3/8M-1/2F ADAPTOR 230

    • facom:230
    • rubix:155A2901
    • ean:3148511543009
    • Delivery usually within ( 14 ) days
    • Body material:non-metallic and other materials
    £ 27.94 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 81147 4 PIECE SOFT GRIP PLIER SET

    • draper:81147
    • rubix:382A7297
    • manufacturer :81147
    • ean:5010559811472
    • Delivery usually within ( 7 ) days
    • Body material:steel
    £ 29.17 excl. VAT
    / Each
    brand logobrand logo

    FACOM HOLESAW 609A.65

    • facom:609A.65
    • rubix:1235134
    • ean:3148511887660
    • Delivery usually within ( 14 ) days
    • Diameter:65 mm
    £ 47.03 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-0750-25-01 5747336

    • sandvik coromant:R416.7-0750-25-01
    • rubix:286A7474
    • manufacturer :5747336
    • Usually arrives within 14 working days
    • Diameter:75 mm
    £ 1,350.49 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-1100-25-01 5747353

    • sandvik coromant:R416.7-1100-25-01
    • rubix:286A7449
    • manufacturer :5747353
    • Usually arrives within 14 working days
    • Diameter:110 mm
    £ 1,489.86 excl. VAT
    / Each
    brand logobrand logo

    STARRETT HOLESAW KIT GENERAL PURPOSE KFC14021

    • starrett:KFC14021
    • rubix:2581533
    • In stock: Next day delivery
    £ 214.06 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-0650-25-01 CORODRILL 880 5748192

    • sandvik coromant:R416.7-0650-25-01
    • rubix:317A5974
    • manufacturer :5748192
    • ean:10158470
    • Usually arrives within 14 working days
    £ 1,350.49 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-0850-25-01 5747343

    • sandvik coromant:R416.7-0850-25-01
    • rubix:286A7452
    • manufacturer :5747343
    • Usually arrives within 14 working days
    £ 1,489.86 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-0900-25-01 5747345

    • sandvik coromant:R416.7-0900-25-01
    • rubix:286A7450
    • manufacturer :5747345
    • Usually arrives within 14 working days
    £ 1,489.86 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R416.7-1000-25-01 5747350

    • sandvik coromant:R416.7-1000-25-01
    • rubix:286A7451
    • manufacturer :5747350
    • Usually arrives within 14 working days
    £ 1,489.86 excl. VAT
    / Each