References
Atlas Copco:8423 1222 03
Rubix:489A1590
Manufacturer :8423122203
EAN:7322590014902


Technical specifications
| No-load speed | 88000 rpm |
|---|---|
| Weight | 0.4 kg |
| Air consumption | 138 l/min |
Documents
Product details :
The high-speed grinding pencil is a small, lightweight, pen-shaped tool designed for easy one-handed operation. Light and compact, it is designed to effortlessly achieve precision grinding tasks on almost any surface and material, including glass, stone, and metal. Our grinding pencil's compact design ensures comfortable use, even during extended engraving tasks.
Strengths
High-speed grinding pencil for efficient engraving / marking on various surfaces
Applications
High speed model – LSF07 is a high speed model for precise grinding and polishing at die making and e.g. renovation of air craft engines. Equipped with 3 mm collet, 1/8" collet is optional.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| No-load speed | 88000 rpm |
| Weight | 0.4 kg |
| Air consumption | 138 l/min |
| Type | high-speed grinding pencil |
| Sound level | 86 dB |
| Power | 100 W |
| Length | 173 mm |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days