Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Grinding machine
Pneumatic straight grinder
INGERSOLL RAND M2H200RG4 MERCURY HORIZONTAL DIE GRINDER
INGERSOLL RAND M2H200RG4 MERCURY HORIZONTAL DIE GRINDER
Pneumatic straight grinder Ingersoll Rand
References
ingersoll rand:
M2H200RG4
rubix:
80252615
manufacturer :
48421572
Technical specifications
No-load speed
20000
rpm
Weight
0.77
kg
Product details
Technical specifications
Product details : INGERSOLL RAND M2H200RG4 MERCURY HORIZONTAL DIE GRINDER
Technical specifications
Attributes
No-load speed
20000
rpm
Weight
0.77
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,114.00
excl. VAT
/
Each
£
1,336.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DOTCO ROUTER 12L4018-01
CHICAGO PNEUMATIC CP9104Q PENCIL GRINDER
3M 28347 AIR POWER DIE GRINDER 0.5HP 4.000 RPM 6MM COLLET
INGERSOLL RAND 325SC4A STRAIGHT DIE GRINDER
BAHCO BP822E EXTENDED DIE GRINDER
CHICAGO PNEUMATIC DIE GRINDER CP876
FACOM 6MM STRAIGHT GRINDER V.445F
INGERSOLL RAND LA429-EU DIE GRINDER KIT
BAHCO BP822 MINI GRINDER 6MM
CP CP7405 PNUEMATIC DIE GRINDER
BOSCH GGS8CE/110V GGS 8CE 110V LONG NOSE STRAIGHT GRINDER
INGERSOLL RAND 330XC4A EXTENDED DIE GRINDER
CHICAGO PNEUMATIC PENCIL GRINDER RP9104Q
INGERSOLL RAND 5108MAX-M ANGLE DIE GRINDER 6MM COLLET
CLARKE 3110436 DIE GRINDER SET CAT36B