ROEBUCK 1/4 INCH 6MM MINI DIE GRINDER 25000 RPM SM-53-5229


6.omm composite die grinder

References
roebuck:8496700
rubix:8496700
ean:3660338469336
brand logo
brand logo
Technical specifications
No-load speed25000 rpm
Weight0.4 kg
Air consumption113 l/min
See all Specifications

Product details : ROEBUCK 1/4 INCH 6MM MINI DIE GRINDER 25000 RPM SM-53-5229


Comfortable, compact and ergonomic.
Composite structure allowing for a great robustness of the tool while ensuring a suitable weight for the user.
Technical characteristics:Length (mm) 1591/4 "bitUnloaded speed (rpm) 25000Weight (kg) 0.
4Air consumption (l / min) 113Noise level (dB) 77

Technical specifications


Attributes
No-load speed25000 rpm
Weight0.4 kg
Air consumption113 l/min
Sound level77 dB
Length159 mm
Show UNSPSC/ECL@SS
£ 70.99 excl. VAT
/ Each
£ 85.19 incl. VAT
  • In stock: Next day delivery