References
Bahco:BP822E
Rubix:80045826
EAN:7314150184279


Technical specifications
| No-load speed | 25000 rpm |
|---|---|
| Weight | 0.7 kg |
| Air consumption | 113 l/min |
Documents
Product details : BAHCO BP822E EXTENDED DIE GRINDER
Strengths
•Rigid housing
Easily accessible air regulator at end of handle
Progressive lever mechanism with safety trigger
Easily accessible air regulator at end of handle
Progressive lever mechanism with safety trigger
Technical specifications
Attributes
| Logistic Weight | 1090 g |
|---|---|
| No-load speed | 25000 rpm |
| Weight | 0.7 kg |
| Air consumption | 113 l/min |
| Type | air die grinder |
| Sound level | 76 dB |
| Power | 200 W |
| Length | 258 mm |
Show UNSPSC/ECL@SS
£ 210.21 excl. VAT
/ Each
£ 252.25 incl. VAT
- Delivery usually within ( 14 ) days