Pressed steel swivel castor, with bolt hole Wheel, with standard solid rubber tyre, with synthetic rim
Load capacity | 300 kg |
---|---|
Wheel diameter | 180 mm |
Wheel width | 50 mm |
Bracket: LER series
Wheel: VPP series
Logistic Weight | 2295 g |
---|---|
Load capacity | 300 kg |
Wheel diameter | 180 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Rubber |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Total height | 215 mm |
Type of bearing | Roller bearing |
Running sole / tire colour | Black |
Shore A Hardness | 65 Shore |
Plate width | 110 mm |
Plate length | 140 mm |
215 mm | |
50 mm |
Usually arrives within 14 working days