References
Blickle:PO 125/15G
Rubix:154A5900
Manufacturer :5470
EAN:4047526005474


Technical specifications
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 125 mm |
| Wheel width | 40 mm |
Product details : BLICKLE 125X40X15CASTOR PO125/15G
Wheel:
- high-quality nylon 6, impact resistant, hardness 70 Shore D
- excellent rolling and swivel resistance
- easy operation on smooth surfaces
- high abrasion resistance
- colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 231 g |
|---|---|
| Load capacity | 300 kg |
| Wheel diameter | 125 mm |
| Wheel width | 40 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Running sole / tire colour | beige |
| 40 mm |
Show UNSPSC/ECL@SS
£ 9.09 excl. VAT
/ Each
£ 10.91 incl. VAT
- Usually arrives within 14 working days