Pressed steel fixed castor, heavy duty design, with top plate fitting Cast iron wheel
Load capacity | 350 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 35 mm |
Bracket: BK series
Wheel: G series
Logistic Weight | 2297 g |
---|---|
Load capacity | 350 kg |
Wheel diameter | 125 mm |
Wheel width | 35 mm |
Wheel housing/rim material | cast iron |
Running sole/tire material | cast iron |
Min. temperature | -20 °C |
Max. temperature | 120 °C |
Type of bearing | ball bearing |
Running sole / tire colour | silver |
165 mm | |
35 mm |
Usually arrives within 14 working days