Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
RUBBER SWIVEL PLATE BRAKE 80MM 150KG
RUBBER SWIVEL PLATE BRAKE 80MM 150KG
RUBBER SWIVEL PLATE BRAKE 80MM 150KG
References
bil castors & wheels:
BZEH80SRNBJFPSWB
rubix:
377A4018
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : RUBBER SWIVEL PLATE BRAKE 80MM 150KG
Pressed Steel Braked Swivel Castor
Top Plate Fixing
80mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.70
excl. VAT
/
Each
£
84.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V125TRJP04 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V82Q200GNJP05 STAINLESS BRAKED CASTOR 200MM RUBBER TYRED WHEEL
BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K
BLICKLE 150MM WHITE WHEEL PO 151/20G
SPARTEX V52Q125APJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V30V075TRPB10 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE LSD-GB 128K 755017 CASTOR WHEEL
SPARTEX V80Q080NYPB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
STAINLESS NYLON FIXED PLATE 200MM 800KG
NYLON FIXED PLATE 300MM 3000KG
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE 175MM SWIV BR CASTOR LH-PO175K-FI-FA
NYLON FIXED PLATE 150MM 2500KG
BLICKLE HEATRESISTCASTOR LIX-POSI 100G-FI-OF