PORTWEST C494 HV HALF MESH TWO BAND VEST YELLOW 2XL/3XL
High Visibility Vest
See technical informationSee documentsReferences
Portwest:C494YERXX/3X
Rubix:2589322
EAN:5036108179749



Documents
Product details : PORTWEST C494 HV HALF MESH TWO BAND VEST YELLOW 2XL/3XL
Strengths
•Cooling mesh upper torso for increased breathability|•Reflective tape for increased visibility|•Dual ID holder allows use of both portrait and landscape ID card display|•Hook and loop closure for easy access|•Generous fit for wearer comfort|•Certified to EN ISO 20471 after 50x washes|•CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl/3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 3.93 excl. VAT
/ Each
£ 4.72 incl. VAT
- In stock: Next day delivery