GISS 855018 HIGH VIS WAISTCOAT ECO1 2 TORSO BANDS SIZE L YELL
High visibility waistcoat eco1 « double torso bands »
See technical informationSee documentsReferences
GISS:855018
Rubix:216A6599
EAN:3660338105302

Documents
Product details : GISS 855018 HIGH VIS WAISTCOAT ECO1 2 TORSO BANDS SIZE L YELL
Standard : EN ISO 20471
Vest in fluorescent polyester mesh.
2 torso reflecting bands Class 2
Closing Hook & Loop tape adjustable, horizontally. (120 g/m²).
Vest in fluorescent polyester mesh.
2 torso reflecting bands Class 2
Closing Hook & Loop tape adjustable, horizontally. (120 g/m²).
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- In stock: Next day delivery
