Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Tool holder with polygonal tail
Tool tip tool holder
Cutting tool holder with polygonal tail
ISCAR HM390 TDKT 1505PDR IC830 INSERT 5607423
ISCAR HM390 TDKT 1505PDR IC830 INSERT 5607423
HM390
References
iscar:
5607423
rubix:
45018910
Technical specifications
Type
Triangular Insert
See all Specifications
Product details
Technical specifications
Product details : ISCAR HM390 TDKT 1505PDR IC830 INSERT 5607423
HM390 TDKT/CT 1505 - Triangular inserts with 3 helical cutting edges, for 90° shoulder accuracy. For general use applications.
Technical specifications
Attributes
Logistic Weight
7,48
g
Packaged dimensions (D x W x H)
100
x
43
x
12
mm
Package weight
8,6
g
Type
Triangular Insert
Length
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.93
excl. VAT
/
Each
£
16.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ISCAR 6200342 HFPR 4004 IC830 INSERT
SANDVIK C5-TLI-BT65A 6414840
SANDVIK C4-TLE-BT65A-DT CLAMPING UNIT 6144229
SANDVIK C5-TRE-BT65A 6414839
DDJNL2020K11-SVIK SQUARE SHANK T-M
SANDVIK C4-TRI-BT65A 6144261
SANDVIK C5-TLE-BT65A CLAMPING UNIT 6414838
SANDVIK C4-TLE-BT65A 6144228
SANDVIK DSSNL 2020K 12 P SHANK TOOL FOR TURNING 5732023
SANDVIK DCLNR 2525M 12 P SHANK TOOL FOR TURNING 5731619
SANDVIK DCLNL2020K12 CONCEPT HOLDER 5730547
ISCAR DGN 4003C IC808 6011376 PARTING INSERTS
DSSNR2525M12-SVIK SQUARE SHANK T-M
DDJNR2020K15-SVIK SQUARE SHANK T-M
SANDVIK DCLNL 2525M 12 P SHANK TOOL FOR TURNING 5730530