• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. ROEBUCK LDXM032SS LDX TCT HOLE SAW 32MM SHORT

ROEBUCK LDXM032SS LDX TCT HOLE SAW 32MM SHORT

Hole saw

See technical information

References

Unbranded:LDXM032SS
Rubix:1330174
brand logo
brand logo

Technical specifications

Diameter32 mm

Product details : ROEBUCK LDXM032SS LDX TCT HOLE SAW 32MM SHORT


Short series

Technical specifications


Attributes
Diameter32 mm
Show UNSPSC/ECL@SS
£ 43.12 excl. VAT
/ Each
£ 51.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K233-0800-200-NB H10F DURA SOLID CARBIDE END MILL 8386829SANDVIK 2S342-0635-038CMBM2CM SC MILLING CM PLURA 2 8352779DORMER S812HA18.0 DRILL 18.00 MM 5983507DORMER C27332.0 END MILL 32.00 MM 5984857DORMER S813HB5.0 DRILL 5.00 MM 5983549DORMER P8319.6X6.0 BURR 9.60 MM X 6.00 MM 6814203SANDVIK 2S220-0800-100-NC H10F 6260151MITSUBCARB MPXLRBD0100R010N100 ENDMILL COATED MSTAR 90042813DORMER S803HB9.7 DRILL 9.70 MM 5982574WALTERPROT H302211-9 MILLING CUTTERS SOLID CARBIDE 5081965DORMER HSCO-XP PMX CUTTER 10.0 C40710.0CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 2 867488ROEBUCK CH83 VARI PITCH HOLE SAW 83MMDORMER S2316.0 DRILL 6.00 MM 6706493SANDVIK 2S221-1000-150-NGH10F SC MILLING CM PLURA 2 6261155
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap