References
Dormer:C27332.0
Rubix:2012230
EAN:7320760355053



Product details : DORMER C27332.0 END MILL 32.00 MM 5984857
HSS-E-PM Extra long finger cutter with weld-on shaft DIN 844L N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.
END MILL 32,00 2T LONG QC C273 HSSE XP FINISH
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 32 mm |
| Number of teeth | 6 |
| Length of cut | 106 mm |
| Total length | 186 mm |
| Centre cut | without |
| Cutting material | hss |
| Coating | uncoated |
| Type | end mill |
| Machining material | unalloyed steel, titanium, nickel and copper alloys |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 326.82 excl. VAT
/ Each
£ 392.18 incl. VAT
- Usually arrives within 14 working days
