• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
ROEBUCK LDXM020LS LDX TCT HOLE SAW 20MM LONG

ROEBUCK LDXM020LS LDX TCT HOLE SAW 20MM LONG

Hole saw

See technical information
References
Unbranded:LDXM020LS
Rubix:1330177
brand logo
brand logo
Technical specifications
Diameter20 mm

Product details : ROEBUCK LDXM020LS LDX TCT HOLE SAW 20MM LONG


Long series

Technical specifications


Attributes
Diameter20 mm
Show UNSPSC/ECL@SS
£ 56.32 excl. VAT
/ Each
£ 67.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK LDXM025LS LDX TCT HOLE SAW 25MM LONGDORMER S53516.0 6706574SANDVIK 1K334-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213502SANDVIK 2P211-0040-PC1620 SC MILLING CM PLURA 2 6260060CUTLINE 893234 16MM CARBIDE END MILL 2FLT CUPP WELDONDORMER HSCO TICN CUTTER 20.0 C42820.0DORMER C24618.0 END MILL 18.00 MM 5984162SANDVIK 1K223-1000-NH H10F DURA SOLID CARBIDE END MILL 8412585DORMER S7615.0 END MILL 5.00 MM 6706998DORMER S6128.0 6706613SANDVIK 1K232-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213425DORMER C1109/16 DRILL 9/16 INCH 5984032SANDVIK 2S340-2000-150-MA1640 SC MILLING CM PLURA 2 6260177SANDVIK R216.42-06030-AC10G1610 SC MILLING CM PLURA 2 5743363DORMER HSCO-XP SUPER-R CUTTER 5.0 C2955.0
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap