FESTO 164211 PUSH-IN BULKHEAD CONNECTOR CRQSS-6
CRQS Push-in bulkhead connector
See technical informationSee documentsReferences
Festo:CRQSS-6
Rubix:125A0806
Manufacturer :164211
EAN:4052568073268

Technical specifications
| Material | high-alloy stainless steel (body, extractor ring, nut, clamping segment, support ring); fpm tube seal |
|---|---|
| Connection 1 | for pneumatic tube od 6 mm |
Documents
Product details : FESTO 164211 PUSH-IN BULKHEAD CONNECTOR CRQSS-6
Push-in bulkhead connector CRQSS-6 Size=Standard, Nominal size=3,7 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x18x18 mm |
|---|---|
| Logistic Weight | 29,28 g |
| Material | high-alloy stainless steel (body, extractor ring, nut, clamping segment, support ring); fpm tube seal |
| Connection 1 | for pneumatic tube od 6 mm |
| Profile | bulkhead fitting (push-pull principle) |
| Connection 2 | for pneumatic tube od 6 mm |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 63.55 excl. VAT
/ Each
£ 76.26 incl. VAT
- Delivery usually within ( 8 ) days