FESTO 558832 PUSH-IN L-FITTING


Push-In L-Fitting

References
festo:NPQM-LH-G14-Q6-P10
rubix:391A4603
manufacturer :558832
ean:4052568055646
NPQM-LH-G14-Q6-P10 Push-in L-fitting
brand logo
Technical specifications
Materialbrass (housing);nbr (seal);brass (hollow bolt)
Connection 1g 1/4
See all Specifications

Product details : FESTO 558832 PUSH-IN L-FITTING


Push-in L-fitting NPQM-LH-G14-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar

Technical specifications


Attributes
Logistic Weight49,8 g
Materialbrass (housing);nbr (seal);brass (hollow bolt)
Connection 1g 1/4
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
  • Usually arrives within 14 working days