References
Mascot:10539-620-09-ONE
Rubix:378A8554
EAN:5711074167739

Product details : MASCOT 10539 MACKENZIE HOOD BLACK ONE SIZE
BEARNYLON® is a water-repellent and extremely durable material. Pile lining. Drawstring.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Colour | black |
| Size | one size |
| Main material | cotton |
| Material | 60% cotton/40% nylon (bearnylon®) |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
- Usually arrives within 14 working days
