MASCOT 50566 WIESBADEN HOODIE W/ZIPPER BLACK/DANTH XS
Hoodie Wiesbaden black/dark anthracite
See technical informationReferences
Mascot:50566-963-0918-XS
Rubix:378A9073
EAN:5711074268467

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER BLACK/DANTH XS
Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
- Usually arrives within 14 working days
