References
PCL (Pneumatic Components):HA2134
Rubix:1321629

Product details : PCL AIR HOSE 10M X 10MM HA2134
Standard Adapter One End & Vertex Coupling Other End
Strengths
Excellent abrasion resistance
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Reel length | 10 m |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 69.34 excl. VAT
/ Each
£ 83.21 incl. VAT
- In stock: Next day delivery
