Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Hose clamp
FACOM AUTO TOOL DM.34
FACOM AUTO TOOL DM.34
Hose Clamp
References
facom:
DM.34
rubix:
1238223
ean:
3148510199863
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM AUTO TOOL DM.34
Hose clamps
- Quickly clamp hoses without damaging them.
- Plastic structure. Length 180mm. Diameter 15 to 28mm. Weight 190g.
Technical specifications
Attributes
Logistic Weight
104
g
Packaged dimensions (D x W x H)
260
x
70
x
23
mm
Package weight
104
g
Material
plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.16
excl. VAT
/
Each
£
37.39
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM HOSE PINCHER DM.91
FACOM AUTO TOOL DM.33
FACOM HOSE PINCHER DM.90
FACOM PLIER DM.34GM
FACOM HOSE PINCHER DM.91
FACOM AR.CJ4PB SET OF 4 PICS
FACOM TIE FITTER DM.25
FACOM AUTO TOOL DM.33
FACOM CABLE-TIE PLI DM.27
KING DICK 1.2 INCH DRIVE CROWFOOT SPANNER 24MM HCFM224
DRAPER 68857 32-76M ADJUSTABLE HOOK WRENCH
KING DICK RING SPANNER 11/4 X 17/16 AF
FACOM HOSE PINCHER DM.90
KING DICK 7/8 X 1.1/16AF O/E SPANNER
FACOM BELT TOOL KIT DT.SFB