Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Hose clamp
FACOM AUTO TOOL DM.33
FACOM AUTO TOOL DM.33
Hose Clamp
References
facom:
DM.33
rubix:
1238222
ean:
3148510199856
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM AUTO TOOL DM.33
Hose clamps
- Quickly clamp hoses without damaging them.
- Plastic structure. Length 180mm. Diameter 15 to 28mm. Weight 190g.
Technical specifications
Attributes
Logistic Weight
65
g
Packaged dimensions (D x W x H)
263
x
71
x
23
mm
Package weight
65
g
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.80
excl. VAT
/
Each
£
24.96
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM PLIER DM.34GM
FACOM HOSE PINCHER DM.90
FACOM AUTO TOOL DM.34
FACOM HOSE PINCHER DM.91
KING DICK RRP3032 RATCHET PODGER WRENCH 30 X 32MM
FACOM PISTON RING PLIERS 751.K
FACOM DT.HERTZ BELT TENSION GAUGE
FACOM PLIER 751.T
FACOM PLIER DM.34GM
FACOM DM.CCPB CLIC PLIERS
KING DICK 7/8 X 1.1/16AF O/E SPANNER
FACOM HOSE PINCHER DM.90
SYKESPIC 03220000 PISTON RING COMPRESSOR - LARGE/LONG
DRAPER 68857 32-76M ADJUSTABLE HOOK WRENCH
KING DICK 7/8 X 1 1/16 RING SPANNER