PARKER HOSEGUARD SG-097


Hose Shield - Spring Guard (SG) / Armor Guard (AG)

References
parker hannifin:SG-097
rubix:156A1122
brand logo
brand logo
Technical specifications
TypeHose Shield-Spring Guard

Product details : PARKER HOSEGUARD SG-097


Parker's Spring Guard and Armor Guard are two products that prolong the life of hose lines that are exposed to rugged operating conditions. They distribute bending radii to avoid kinking in the hose lines and protects hose from abrasion and deep cuts. Guards are constructed of steel wire and plated to resist rust.

Markets:
• Transportation
• RV & Bus
• Military
• Construction
• Agriculture
• Grounds & Building Maintenance
• Forestry
• Railroad
• Utility Equipment
• Personal Lift Equipment
• Machine Tool
• Oil Field Service
• Waste & Refuse
• Material Handling
• Marine
• Paving & Road Maintenance
• Ground Support Equipment
• Industrial
• Mining
• Automotive

Features/Benefits:
• Plated steel wire construction to resist rust
• Protects against abrasion, cuts, and kinking

Applications:
• Harsh abrasive applications and rugged environments

Specifications:
• Temperature Range: 0F to +200F (-17C to 93C)
Division: Hose Products Division
Inside Diameter: 24.64
Inside Diameter (inch): 0.97
Type: Spring Guard

Technical specifications


Attributes
TypeHose Shield-Spring Guard
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
  • Usually arrives within 14 working days