References
Facom:378.3
Rubix:395A5133
EAN:3662424048326
Documents
Product details : FACOM 378.3 HOSE FOR 378A GREASE GUN
Technical specifications
Attributes
| Weight | 0.114 kg |
|---|---|
| Material | rubber |
| Hose length | 340 mm |
Show UNSPSC/ECL@SS
£ 15.55 excl. VAT
/ Each
£ 18.66 incl. VAT
- Delivery usually within ( 14 ) days

