MECALINE 853656 LEVER OPERATED INDUSTRIAL GREASE PUMP CAP ML 500
Industrial grease pump
See technical informationSee documentsReferences
Mecaline:853656
Rubix:217A3620
EAN:3660338097119
Documents
Product details : MECALINE 853656 LEVER OPERATED INDUSTRIAL GREASE PUMP CAP ML 500
Grease pump for industrial use
.
Piston diameter 9 mm .
Discharge pressure 600 bars .
Supplied with a high-pressure hose and a 4 jaw coupler .
Distributed volume: max 1.4 cm3 (depending on lever movement) Standards: DIN 1283, DIN 1284
Piston diameter 9 mm .
Discharge pressure 600 bars .
Supplied with a high-pressure hose and a 4 jaw coupler .
Distributed volume: max 1.4 cm3 (depending on lever movement) Standards: DIN 1283, DIN 1284
Strengths
Sealed by O-ring seal and ball valve VGS (Variable Grease System)
Technical specifications
Attributes
| Volume | 500 ml |
|---|
Show UNSPSC/ECL@SS
£ 71.02 excl. VAT
/ Each
£ 85.22 incl. VAT
- In stock: Next day delivery

