References
Mecaline:842849
Rubix:217A3623
EAN:3660338062025

Documents
Product details : GISS 842849 PNEUMATIC GREASE GUN
Pneumatically operated gun
.
Max. discharge pressure: 400 bars .
Distributed volume per pulse: 0.8 cm3 .
European type compressed air coupling (26) .
Comes with high pressure hose connection .
provision for pulse per pulse operation Standard: DIN 1284
Max. discharge pressure: 400 bars .
Distributed volume per pulse: 0.8 cm3 .
European type compressed air coupling (26) .
Comes with high pressure hose connection .
provision for pulse per pulse operation Standard: DIN 1284
Strengths
Performance unaltered after 40,000 cycles
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Weight | 2.1 kg |
Show UNSPSC/ECL@SS
£ 93.77 excl. VAT
/ Each
£ 112.52 incl. VAT
- Usually arrives within 14 working days
