Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease gun / Grease pump
HARTLE BGFP GREASE GUN FILLER PUMP 12.5KG
HARTLE BGFP GREASE GUN FILLER PUMP 12.5KG
Grease Gun Filler Pump
References
hartle ige:
BGFP
rubix:
1340388
Product details
Technical specifications
Product details : HARTLE BGFP GREASE GUN FILLER PUMP 12.5KG
Grease gun filler pump for 12.5 kg grease kegs.
Strengths
Operation: suitable for grease up to NLGI 2#
Follower plate
Pail / drum NOT included
Weight: 3 kg
Technical specifications
Attributes
Weight
3
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.85
excl. VAT
/
Each
£
74.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS 735597 LEVER OPERATED GREASE GUN CAPACITY ML 500
HARTLE BGGA500R HD AIR-OP GREASE GUN 400G - ROTATING
LUMATIC SOG1 SUCTION OIL GUN 500CC CAPACITY
SKF GREASE GUN SKF-TLGH1
TP69 VACUUM OIL/FLUID PUMP
L-DP20P LUBEMATE PREMIUM PUMP
GISS 853665 STEELPIPE BARREL PUMP
HARTLE BGH125 GREASE PUMP OUTFIT 12.5KG
GISS 853663 ONE HAND INDUSTRIAL GREASE GUN
GISS 853650 SUCTION GUN, BRASS BODY CAPACITY ML 500
HARTLE SUCTION OIL GUN SG05
LUMATIC 3041106 PRO SIDE LEVERE GREASE GUN
PRESSOL 12363 GREASE GUN
DEWALT DCGG571M1-GB 18V XR GREASEGUN + 1X4AH BATTERY CHARGER & KITBOX
HARTLE AIR OPERATED GREASE PUMP OUTFIT 50KG