References
Timken:ER12
Rubix:396A8660
EAN:0087796054486


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Fixation centre-to-centre distance | 14.35 mm |
| Shaft Height | 18.26 mm |
Documents
Product details : TIMKEN ER12 INSERT BALL BEARING
The ER industrial series, relubricatable type ball house unit incorporates (optional) Shaft Guard Technology, which reduces replacement time, provides shaft protection and prolongs shaft life.
Strengths
Test results indicate an average of 95 percent reduction in start-up torque when using ER-DD instead of the standard ER bearing.; Running torque is reduced up to 85-90 percent.
Applications
This bearing is designed for use in applications where low-starting torque and low-running torque are necessary.; The ER-DD series is for applications where extremely low torque is required.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x46 mm |
|---|---|
| Logistic Weight | 160 g |
| Packaged dimensions (D x W x H) | 70x70x46 mm |
| Package weight | 160 g |
| Inner diameter | 19.05 mm |
| Fixation centre-to-centre distance | 14.35 mm |
| Shaft Height | 18.26 mm |
| Material | bearing steel |
| Total bearing width | 30.96 mm |
| Outer diameter | 47 mm |
| Clamping | 27.55 mm |
| Diameter of fixation holes | 5 mm |
| Mounting typ | insert bearing (wide inner ring, setscrew locking device; er series) |
| Height | 16.61 mm |
| Length | 52.4 mm |
| Sealing | narrow shroud |
| Lubrication | relubricatable |
| Series | er |
| Weight | 0.141 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6571.2 N |
| Basic dynamic load, radial - Cr | 14163.6 N |
| Width | 30.96 mm |
Show UNSPSC/ECL@SS
£ 28.59 excl. VAT
/ Each
£ 34.31 incl. VAT
- Delivery usually within ( 7 ) days